Shop AMPG
See all product information
Create Account
Binding Screw, #8-32 Thd Sz, 18-8 Stainless Steel
- Mfr # Z4075SS
- Zoro # G0827502
product price:Â
$
1.25
/ea
Sold in multiples of 8 for
$10.00
Key Features
System of Measurement
Inch
Type
Machine Screw
Screw Drive Style
Combo Drive
Screw Head Style
Truss
Screw Minimum Thread Length
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4075SS
- Zoro #
- G0827502
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #8-32
- Screw Minimum Thread Length
- 5/16 in
- Barrel Head Height
- 1/8 in
- Screw Thread Length
- 5/16 in
- Barrel Head Dia.
- 3/8 in
- Barrel Length
- 5/16 in
Details
- Item
- Binding Screw
- System of Measurement
- Inch
- Type
- Machine Screw
- Screw Drive Style
- Combo Drive
- Screw Head Style
- Truss
- Material
- 18-8 Stainless Steel
- Finish
- Unfinished
- Drive Type
- Combo Drive
Description
Screw, 8-32X5/16 Combo Screw 18-8 SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.