Shoulder Screw, 18-8 SS, 3/8-16", 3-1/4 L, 3A Thr Sz, 5/8 Thr Lg, 3-1/4 Shoulder Lg

  • Mfr # STR60112C52

  • Zoro # G6462480


product price:  $8.59
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
3A
Shoulder Diameter
1/2 in
Shoulder Length
3-1/4
Drive Size
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STR60112C52
Zoro #
G6462480
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3A
Shoulder Diameter
1/2 in
Shoulder Length
3-1/4
Drive Size
1/4
Head Diameter
3/4
Head Height
5/16
Thread Length
5/8
Shoulder Dia.
1/2
Shoulder Length Tolerance
Standard (+/- .005)

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw,18-8 SS,3/8-16",3-1/4 L
Type
ASME Tolerance Knurled Head

Description

Shoulder Screw,18-8 SS,3/8-16 In.,3-1/4 L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.