
Shoulder Screw, 2A Thr Sz, 1/8 Thr Lg, 5/32 in Shoulder Lg, Stainless Steel
Mfr # ZR0802-416H
Zoro # G6479055
product price:Â $2.99
/ea
Sold in multiples of 3 for $8.97
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
2A
Shoulder Diameter
3/32 in
Drive Size
5/64
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR0802-416H
Zoro #
G6479055
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
2A
Shoulder Diameter
3/32 in
Shoulder Length
5/32 in
Drive Size
5/64
Head Diameter
3/16
Head Height
1/8
Thread Length
1/8
Shoulder Length Tolerance
Precision (+.002/-0)
Diameter Thread Size
2-56
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Passivated
Item
Shoulder Screw
Type
Shoulder Screw
Description
Shoulder Screw,416 SS,2-56",5/32 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.