
Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 5/16 in Shoulder Lg, Stainless Steel
Mfr # ZR1312-416H
Zoro # G6473017
product price:Â $4.49
/ea
Sold in multiples of 2 for $8.98
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
2A
Shoulder Diameter
1/4 in
Drive Size
1/8
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR1312-416H
Zoro #
G6473017
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
2A
Shoulder Diameter
1/4 in
Shoulder Length
5/16 in
Drive Size
1/8
Head Diameter
3/8
Head Height
3/16
Thread Length
3/8
Shoulder Length Tolerance
Precision (+.002/-0)
Diameter Thread Size
10-24
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Passivated
Item
Shoulder Screw
Type
Shoulder Screw
Description
Shoulder Screw,416 SS,10-24",5/16 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.