
Spacer, 1 Screw Size, Passivated 316 Stainless Steel, 3/4 Overall Lg, 1.005 in Inside Dia
Mfr # ZAS2750-1.0-316
Zoro # G0790719
product price: $71.29
/eaKey Features
System of Measurement
Inch
For Screw Size
1
Overall Length Tolerance
+/- 0.0015
Material
316 Stainless Steel
Finish
Passivated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZAS2750-1.0-316
Zoro #
G0790719
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
1
Overall Length
3/4
Overall Length Tolerance
+/- 0.0015
Inside Diameter
1.005 in
Inside Diameter Tolerance
0.005
Outside Diameter
2
Outside Diameter Tolerance
+/- 0.0005
Inside Dia. Tolerance
+0.005
Inside Dia.
1.005
Details
Item
Spacer
System of Measurement
Inch
Material
316 Stainless Steel
Finish
Passivated
Spacer Shape
Round
Type
Unthreaded Spacer
Spacer Material
316 SS
Spacer Finish
Passivated
Compliance
ASTM A276
Description
Spacer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.