Spacer, 3/4 Screw Size, Plain 18-8 Stainless Steel, 3 Overall Lg, 3/4 in Inside Dia

  • Mfr # ZSU112300-750-188

  • Zoro # G0785414


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
For Screw Size
3/4
Overall Length Tolerance
+/- 0.005
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSU112300-750-188
Zoro #
G0785414
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4
Overall Length
3
Overall Length Tolerance
+/- 0.005
Inside Diameter
3/4 in
Inside Diameter Tolerance
0.01
Outside Diameter
1/1/2002
Outside Diameter Tolerance
+/- 0.005
Inside Dia.
0.750
Inside Dia. Tolerance
+0.010

Details

Item
Spacer
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Spacer Shape
Round
Type
Unthreaded Spacer
Spacer Material
18-8 SS
Compliance
ASTM A582
Spacer Finish
Unfinished

Description

Spacer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.