Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Washer, Fits Bolt Size 1/2 Steel Case Hard, Black Ox Finish

  • Mfr # Z9458M

  • Zoro # G8767486


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Material
Steel Case Hard
Finish
Black Ox
Fits Bolt Sizes
1/2
Outside Dia.
1 1/8 in
Male I.D.
17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9458M
Zoro #
G8767486
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
1/2
Outside Dia.
1 1/8 in
Radius
1 1/2 in
Thickness
0.183-0.193
Maximum Thickness
3/16 in
Top Washer Outside Diameter
1.125
Top Washer Inside Diameter
0.531
Minimum Thickness
3/16 in
For Screw Size
1/2 in
Top Washer Radius
1.5 in
Nominal Thickness
0.1875

Details

Item
Spherical Washer
Material
Steel Case Hard
Finish
Black Ox
Male I.D.
17/32 in
System of Measurement
Inch
Washer Material Grade
12L14 Case Hardened
Rockwell Hardness
B69
Application
Clamping & Fixturing
Thickness Tolerance
+/-0.005 in
Material Grade/Class
Case Hardened
Style
Spherical Male
Product Type
Washer
Hardness
84 HRB
Type
Spherical Washer
Spherical Washer Type
Male Spherical Washer
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A108

Description

Male Spherical Washer, Bottom Washer Inside Diameter Not Applicable, Bottom Washer Outside Diameter Not Applicable, Bottom Washer Radius Not Applicable, Dimensional Standards Not Applicable, Finish Black Oxide, For Screw Size 1/2 in, Material Steel, Material Grade/Class Case Hardened, Material Quality Standards ASTM A108, Maximum Thickness 3/16 in, Minimum Thickness 3/16 in, Spherical Washer Type Male Spherical Washer, System of Measurement Inch, Top Washer Inside Diameter 0.531 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.