Spherical Washer, Fits Bolt Size 3/16-1/4 18-8 SS, Unfinished Finish

  • Mfr # Z9450M-SS

  • Zoro # G8767370


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Material
18-8 SS
Finish
Unfinished
Fits Bolt Sizes
3/16-1/4
Outside Dia.
5/8 in
Male I.D.
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9450M-SS
Zoro #
G8767370
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
3/16-1/4
Outside Dia.
5/8 in
Radius
3/4 in
Thickness
0.115-0.125
Top Washer Outside Diameter
0.625
Maximum Thickness
1/8 in
Top Washer Inside Diameter
0.281
Minimum Thickness
7/64 in
Top Washer Radius
0.75 in
Nominal Thickness
0.12

Details

Item
Spherical Washer
Material
18-8 SS
Finish
Unfinished
Male I.D.
9/32 in
System of Measurement
Inch
Washer Material Grade
303 (18-8 SS)
Rockwell Hardness
B83 to B95
Application
Clamping & Fixturing
Thickness Tolerance
+/-0.005 in
Material Grade/Class
18-8
Dimensional Standards
RoHS Compliant
Product Type
Washer
Style
Spherical Male
FDA Approved
Not FDA Approved
Spherical Washer Type
Male Spherical Washer
Hardness
83 HRB
Material Quality Standards
ASTM A582
Type
Spherical Washer

Description

Male Spherical Washer, Bottom Washer Inside Diameter Not Applicable, Bottom Washer Outside Diameter Not Applicable, Bottom Washer Radius Not Applicable, Dimensional Standards RoHS Compliant, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Maximum Thickness 1/8 in, Minimum Thickness 7/64 in, Spherical Washer Type Male Spherical Washer, System of Measurement Inch, Top Washer Inside Diameter 0.281 in, Top Washer Outside Diameter 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.