Spherical Washer, Fits Bolt Size 3/16-1/4 Steel Case Hard, Black Ox Finish

  • Mfr # Z9450F

  • Zoro # G8767319


product price:  $2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

Material
Steel Case Hard
Finish
Black Ox
Fits Bolt Sizes
3/16-1/4
Outside Dia.
5/8 in
Female I.D.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9450F
Zoro #
G8767319
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
3/16-1/4
Outside Dia.
5/8 in
Radius
3/4 in
Thickness
0.115-0.125
Bottom Washer Inside Diameter
0.313
Minimum Thickness
7/64 in
Bottom Washer Outside Diameter
0.625
Maximum Thickness
1/8 in
Bottom Washer Radius
0.75 in
Nominal Thickness
0.12

Details

Item
Spherical Washer
Material
Steel Case Hard
Finish
Black Ox
Female I.D.
5/16 in
System of Measurement
Inch
Washer Material Grade
12L14 Case Hardened
Application
Clamping & Fixturing
Thickness Tolerance
+/-0.005 in
Rockwell Hardness
B69
Material Grade/Class
Case Hardened
Style
Spherical Female
Product Type
Washer
Type
Spherical Washer
Material Quality Standards
ASTM A108
Hardness
84 HRB
Spherical Washer Type
Female Spherical Washer
FDA Approved
Not FDA Approved

Description

Female Spherical Washer, Bottom Washer Inside Diameter 0.313 in, Bottom Washer Outside Diameter 5/8 in, Bottom Washer Radius 0.75 in, Dimensional Standards Not Applicable, Finish Black Oxide, Material Steel, Material Grade/Class Case Hardened, Material Quality Standards ASTM A108, Maximum Thickness 1/8 in, Minimum Thickness 7/64 in, Spherical Washer Type Female Spherical Washer, System of Measurement Inch, Top Washer Inside Diameter Not Applicable, Top Washer Outside Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.