Zoro Homepage

Spherical Washer, Fits Bolt Size 3/4 18-8 SS, Unfinished Finish

  • Mfr # Z9466M-SS

  • Zoro # G8767510


product price: $17.59
/ea

Key Features

Material
18-8 SS
Finish
Unfinished
Outside Dia.
1 5/8 in
Male I.D.
25/32 in
Radius
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9466M-SS
Zoro #
G8767510
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
3/4
Outside Dia.
1 5/8 in
Radius
2 1/4 in
Thickness
0.214-0.224
Top Washer Inside Diameter
0.781
Maximum Thickness
7/32 in
Minimum Thickness
7/32 in
For Screw Size
3/4 in
Top Washer Radius
2.25 in
Top Washer Outside Diameter
1.625
Nominal Thickness
0.2187

Details

Item
Spherical Washer
Material
18-8 SS
Finish
Unfinished
Male I.D.
25/32 in
System of Measurement
Inch
Washer Material Grade
303 (18-8 SS)
Application
Clamping & Fixturing
Thickness Tolerance
+/-0.005 in
Rockwell Hardness
B83
Dimensional Standards
RoHS Compliant
Material Grade/Class
18-8
Style
Spherical Male
Product Type
Washer
Hardness
83 HRB
Material Quality Standards
ASTM A582
Type
Spherical Washer
FDA Approved
Not FDA Approved
Spherical Washer Type
Male Spherical Washer

Description

Male Spherical Washer, Bottom Washer Inside Diameter Not Applicable, Bottom Washer Outside Diameter Not Applicable, Bottom Washer Radius Not Applicable, Dimensional Standards RoHS Compliant, Finish Plain, For Screw Size 3/4 in, Material Stainless Steel, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Maximum Thickness 7/32 in, Minimum Thickness 7/32 in, Spherical Washer Type Male Spherical Washer, System of Measurement Inch, Top Washer Inside Diameter 0.781 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.