Zoro Homepage

Spherical Washer, Fits Bolt Size 7/8 18-8 SS, Unfinished Finish

  • Mfr # Z9470F-SS

  • Zoro # G8767580


product price: $13.99
/ea

Key Features

Material
18-8 SS
Finish
Unfinished
Fits Bolt Sizes
7/8
Outside Dia.
1 3/4 in
Female I.D.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9470F-SS
Zoro #
G8767580
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
7/8
Outside Dia.
1 3/4 in
Radius
2 1/2 in
Thickness
0.235-0.245
Bottom Washer Inside Diameter
1
Minimum Thickness
15/64 in
Bottom Washer Radius
2.5 in
Bottom Washer Outside Diameter
1.75
For Screw Size
7/8 in
Maximum Thickness
1/4 in
Nominal Thickness
0.24

Details

Item
Spherical Washer
Material
18-8 SS
Finish
Unfinished
Female I.D.
1 in
System of Measurement
Inch
Washer Material Grade
303 (18-8 SS)
Thickness Tolerance
+/-0.005 in
Application
Clamping & Fixturing
Rockwell Hardness
B83
Dimensional Standards
RoHS Compliant
Material Grade/Class
18-8
Product Type
Washer
Style
Spherical Female
Hardness
83 HRB
FDA Approved
Not FDA Approved
Type
Spherical Washer
Spherical Washer Type
Female Spherical Washer
Material Quality Standards
ASTM A582

Description

Female Spherical Washer, Bottom Washer Inside Diameter 1 in, Bottom Washer Outside Diameter 1 3/4 in, Bottom Washer Radius 2.5 in, Dimensional Standards RoHS Compliant, Finish Plain, For Screw Size 7/8 in, Material Stainless Steel, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Maximum Thickness 1/4 in, Minimum Thickness 15/64 in, Spherical Washer Type Female Spherical Washer, System of Measurement Inch, Top Washer Inside Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.