Zoro Homepage

Spherical Washer, Fits Bolt Size M10 18-8 SS, Unfinished Finish

  • Mfr # Z9525F

  • Zoro # G8767921


product price: $19.39
/ea

Key Features

Material
18-8 SS
Finish
Unfinished
Fits Bolt Sizes
M10
Outside Dia.
21 mm
Female I.D.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9525F
Zoro #
G8767921
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
M10
Outside Dia.
21 mm
Radius
15 mm
Thickness
4.2mm
Maximum Thickness
4.2 mm
Minimum Thickness
4.2 mm
For Screw Size
M10
Bottom Washer Outside Diameter
21mm
Bottom Washer Inside Diameter
12mm
Bottom Washer Radius
15 mm
Nominal Thickness
4.2mm

Details

Item
Spherical Washer
Material
18-8 SS
Finish
Unfinished
Female I.D.
12 mm
System of Measurement
Metric
Washer Material Grade
303 (A2)
Rockwell Hardness
B83
Application
Clamping & Fixturing
Thickness Tolerance
+/-0.1mm
Dimensional Standards
RoHS Compliant
Material Grade/Class
18-8
Style
Spherical Female
Product Type
Washer
Hardness
83 HRB
Spherical Washer Type
Female Spherical Washer
Material Quality Standards
ASTM A582
Type
Spherical Washer
FDA Approved
Not FDA Approved

Description

Female Spherical Washer, Bottom Washer Inside Diameter 12 mm, Bottom Washer Outside Diameter 21 mm, Bottom Washer Radius 15 mm, Dimensional Standards RoHS Compliant, Finish Plain, For Screw Size M10, Material Stainless Steel, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Maximum Thickness 4.2 mm, Minimum Thickness 4.2 mm, Spherical Washer Type Female Spherical Washer, System of Measurement Metric, Top Washer Inside Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.