Zoro Homepage

Spherical Washer, Fits Bolt Size M10 18-8 SS, Unfinished Finish

  • Mfr # Z9525M

  • Zoro # G8767851


product price: $18.49
/ea

Key Features

Material
18-8 SS
Finish
Unfinished
Fits Bolt Sizes
M10
Outside Dia.
21 mm
Male I.D.
10.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9525M
Zoro #
G8767851
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
M10
Outside Dia.
21 mm
Radius
15 mm
Thickness
4mm
Top Washer Radius
15 mm
For Screw Size
M10
Top Washer Inside Diameter
10.5mm
Minimum Thickness
4 mm
Maximum Thickness
4 mm
Top Washer Outside Diameter
21mm
Nominal Thickness
4mm

Details

Item
Spherical Washer
Material
18-8 SS
Finish
Unfinished
Male I.D.
10.5 mm
System of Measurement
Metric
Washer Material Grade
303 (A2)
Rockwell Hardness
B83
Thickness Tolerance
+/-0.1mm
Application
Clamping & Fixturing
Material Grade/Class
18-8
Dimensional Standards
RoHS Compliant
Style
Spherical Male
Product Type
Washer
Hardness
83 HRB
FDA Approved
Not FDA Approved
Spherical Washer Type
Male Spherical Washer
Type
Spherical Washer
Material Quality Standards
ASTM A582

Description

Male Spherical Washer, Bottom Washer Inside Diameter Not Applicable, Bottom Washer Outside Diameter Not Applicable, Bottom Washer Radius Not Applicable, Dimensional Standards RoHS Compliant, Finish Plain, For Screw Size M10, Material Stainless Steel, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Maximum Thickness 4 mm, Minimum Thickness 4 mm, Spherical Washer Type Male Spherical Washer, System of Measurement Metric, Top Washer Inside Diameter 10.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.