Zoro Homepage

Spherical Washer, Fits Bolt Size M20 18-8 SS, Unfinished Finish

  • Mfr # Z9533F

  • Zoro # G8767879


product price: $34.79
/ea

Key Features

Material
18-8 SS
Finish
Unfinished
Fits Bolt Sizes
M20
Outside Dia.
36 mm
Female I.D.
23.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9533F
Zoro #
G8767879
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
M20
Outside Dia.
36 mm
Radius
27 mm
Thickness
7.5mm
Minimum Thickness
7.5 mm
For Screw Size
M20
Bottom Washer Inside Diameter
23.2mm
Bottom Washer Outside Diameter
36mm
Maximum Thickness
7.5 mm
Bottom Washer Radius
27 mm
Nominal Thickness
7.5mm

Details

Item
Spherical Washer
Material
18-8 SS
Finish
Unfinished
Female I.D.
23.2 mm
System of Measurement
Metric
Washer Material Grade
303 (A2)
Thickness Tolerance
+/-0.1mm
Rockwell Hardness
B83
Application
Clamping & Fixturing
Dimensional Standards
RoHS Compliant
Material Grade/Class
18-8
Style
Spherical Female
Product Type
Washer
Type
Spherical Washer
Hardness
83 HRB
FDA Approved
Not FDA Approved
Spherical Washer Type
Female Spherical Washer
Material Quality Standards
ASTM A582

Description

Female Spherical Washer, Bottom Washer Inside Diameter 23.2 mm, Bottom Washer Outside Diameter 36 mm, Bottom Washer Radius 27 mm, Dimensional Standards RoHS Compliant, Finish Plain, For Screw Size M20, Material Stainless Steel, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Maximum Thickness 7.5 mm, Minimum Thickness 7.5 mm, Spherical Washer Type Female Spherical Washer, System of Measurement Metric, Top Washer Inside Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.