Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Washer, Fits Bolt Size M30 Steel Case Hard, Black Ox Finish

  • Mfr # Z9536F

  • Zoro # G8768019


product price: $31.49
/ea

Key Features

Material
Steel Case Hard
Finish
Black Ox
Fits Bolt Sizes
M30
Outside Dia.
56 mm
Female I.D.
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9536F
Zoro #
G8768019
UPC #
-
Country of Origin
United States

Dimensions

Fits Bolt Sizes
M30
Outside Dia.
56 mm
Radius
41 mm
Thickness
12mm
For Screw Size
M30
Bottom Washer Inside Diameter
35mm
Maximum Thickness
12 mm
Bottom Washer Outside Diameter
56mm
Bottom Washer Radius
41 mm
Minimum Thickness
12 mm
Nominal Thickness
12mm

Details

Item
Spherical Washer
Material
Steel Case Hard
Finish
Black Ox
Female I.D.
35 mm
System of Measurement
Metric
Washer Material Grade
12L14 Case Hardened
Thickness Tolerance
+/-0.1mm
Application
Clamping & Fixturing
Rockwell Hardness
B69
Material Grade/Class
Case Hardened
Style
Spherical Female
Product Type
Washer
Hardness
84 HRB
Type
Spherical Washer
Spherical Washer Type
Female Spherical Washer
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A108

Description

Female Spherical Washer, Bottom Washer Inside Diameter 35 mm, Bottom Washer Outside Diameter 56 mm, Bottom Washer Radius 41 mm, Dimensional Standards Not Applicable, Finish Black Oxide, For Screw Size M30, Material Steel, Material Grade/Class Case Hardened, Material Quality Standards ASTM A108, Maximum Thickness 12 mm, Minimum Thickness 12 mm, Spherical Washer Type Female Spherical Washer, System of Measurement Metric, Top Washer Inside Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.