Shop ZORO SELECT
See all product information
Create Account
Square Washer, Fits Bolt Size 5/8 in , Steel Galvanized Finish
- Mfr # Z8942G
- Zoro # G8765779
product price:Â
$
3.99
/ea
Sold in multiples of 3 for
$11.97
Key Features
Material
Steel
Finish
Galvanized
Minimum Thickness
0.112 in
Maximum Thickness
0.128 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8942G
- Zoro #
- G8765779
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 5/8 in
- Minimum Thickness
- 0.112 in
- Maximum Thickness
- 0.128 in
- Inside Diameter
- 0.688 in
- Outside Dia.
- 2 in
- Fits Bolt Sizes
- 5/8 in
- Thickness
- 1/8 in
- Inside Dia.
- .688 in
- Washer Length
- 2 in
- Washer Width
- 2 in
Description
Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Galvanized, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter Not Applicable, Maximum Thickness 0.128 in, System of Measurement Inch, Minimum Thickness 0.112 in, Made in North America Made in North America, Material Quality Standards ASTM A108
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.