Sealing Washer, Fits Bolt Size 9/16 in Steel, Zinc Plated Finish, 5 PK
- Mfr # ZMBSW-10
- Zoro # G401050489
product price:Â
$
12.89
/pk of 5, $2.58/ea
Key Features
Material
Steel
Finish
Zinc Plated
Seal Material
Buna-N
Outside Dia.
1.067 in
Thickness
0.068 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZMBSW-10
- Zoro #
- G401050489
- UPC #
- 193005458317
- Country of Origin
- United States
- Item
- Sealing Washer
- Material
- Steel
- Finish
- Zinc Plated
- Seal Material
- Buna-N
- System of Measurement
- Inch
- Seal Type
- Rubber Seal
- Type
- Sealing Washer
- Sealing Washer Type
- Metal Bonded Washer
- Metal Material
- Steel
- Pack Size
- Small Pack
- Compatible Product Type
- For Use without Nut
- FDA Approved
- Not FDA Approved
- Metal Detectable
- Metal Detectable
- Dimensional Standards
- Not Rated
- Washer Type
- ID Bonded
- Seal Material Color
- Black
- X-Ray Detectable
- Not X-Ray Detectable
Dimensions
- Fits Bolt Sizes
- 9/16 in
- Outside Dia.
- 1.067 in
- Thickness
- 0.068 in
- Inside Dia.
- 0.552 in
- Maximum Thickness
- 1/16 in
- Outside Diameter
- 1 1/16 in
- Inside Diameter
- 0.552 in
- For Screw Size
- 9/16 in
- Minimum Thickness
- 1/16 in
Description
Bonded Sealing Washer, Sealing Washer Type Metal Bonded Washer, Finish Zinc-Plated, Metal Material Steel, Material Grade/Class Not Applicable, For Screw Size 9/16 in, Inside Diameter 0.552 in, Outside Diameter 1 1/16 in, Maximum Thickness 1/16 in, Seal Material Buna-N, System of Measurement Inch, Pack Size Small Pack, Minimum Thickness 1/16 in, Seal Material Color Black, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.