Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Washer, For Screw Size 3/4 in , Steel Black Oxide Finish

  • Mfr # Z8893H

  • Zoro # G1685907


product price: $0.50
/ea
Sold in multiples of 20 for $10.00

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
15/64 in
Maximum Thickness
17/64 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8893H
Zoro #
G1685907
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4 in
Minimum Thickness
15/64 in
Maximum Thickness
17/64 in
Inside Diameter
0.813 in
Thickness
1/4 in
Inside Dia.
.812 in
Fits Bolt Sizes
3/4 in
Outside Dia.
4 in
Washer Width
4 in
Washer Length
4 in

Details

Item
Square Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Color
Black
Type
Square Washer
Washer Material Grade
Case Hardened Steel
Thickness Tolerance
+/-0.015 in
Rockwell Hardness
15N80
Material Grade/Class
Case Hardened
Dimensional Standards
AMPG 2017 SQ.01
Washer Type
Standard
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A108

Description

Sq Washer for 3/4 Bolt .813 ID 4.00 Wd 1, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter Not Applicable, Maximum Thickness 0.265 in, System of Measurement Inch, Minimum Thickness 0.235 in, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A108

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.