Shop AMPG
See all product information
Create Account
Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 2 in Lg
- Mfr # Z2166
- Zoro # G0802880
product price:Â
$
10.15
/ea
Key Features
Thread Size
3/8"-16
Head Shape
Round
Material
Steel
Finish
Black Oxide
Head Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z2166
- Zoro #
- G0802880
- UPC #
- -
- Country of Origin
- United States
- Head Shape
- Round
- Material
- Steel
- Finish
- Black Oxide
- Head Material
- Steel
- Item
- Thumb Screw
- System of Measurement
- Inch
- Head Type
- Knurled
Description
Thumb Screw, 3/8-16X2 Rd Hd Dog Pt, Stl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.