Shoulder Screw, 2B Thr Sz, 1/4 in Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel

  • Mfr # STR60138C32-TAP

  • Zoro # G6460067


product price:  $15.39
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
2B
Shoulder Diameter
3/8 in
Drive Size
3/16
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STR60138C32-TAP
Zoro #
G6460067
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2B
Shoulder Diameter
3/8 in
Shoulder Length
2 in
Drive Size
3/16
Head Diameter
9/16
Head Height
1/4
Thread Length
1/4 in
Shoulder Length Tolerance
Standard (+/- .005)
Diameter Thread Size
8-32

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Nut

Description

Shoulder Screw,18-8 SS,8-32",2 L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products