Shoulder Screw, 5g6g Thr Sz, 11mm Thr Lg, 60 mm Shoulder Lg, 18-8 Stainless Steel

  • Mfr # STR601M8X60

  • Zoro # G6457556


product price:  $13.39
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
5g6g
Shoulder Diameter
8 mm
Drive Size
4mm
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STR601M8X60
Zoro #
G6457556
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5g6g
Shoulder Diameter
8 mm
Shoulder Length
60 mm
Drive Size
4mm
Head Diameter
13mm
Head Height
5.5mm
Thread Length
11mm
Shoulder Length Tolerance
Standard (+.25mm/-.0mm)
Diameter Thread Size
M6 x 1

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw

Description

Shoulder Screw,18-8 SS,M6x1mm,60mm L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products