Shop AMPG

Shoulder Screw, 5g6g Thr Sz, 13mm Thr Lg, 100 mm Shoulder Lg, 18-8 Stainless Steel

  • Mfr # STR601M10X100

  • Zoro # G6458667


product price:  $20.69
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
5g6g
Shoulder Diameter
10 mm
Drive Size
5mm
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR601M10X100
Zoro #
G6458667
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5g6g
Shoulder Diameter
10 mm
Shoulder Length
100 mm
Drive Size
5mm
Head Diameter
16mm
Head Height
7mm
Thread Length
13mm
Shoulder Length Tolerance
Standard (+.25mm/-.0mm)
Diameter Thread Size
M8 x 1.25

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw

Description

Shoulder Screw,18-8 SS,M8x1.25mm,100mm L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products