Zoro Homepage

Shoulder Screw, 316 SS, M3x0.5mm, 45mm L, 5g6g Thr Sz, 4.5mm Thr Lg, 45mm Shoulder Lg

  • Mfr # STR602M4X45

  • Zoro # G6453566


product price: $16.59
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
5g6g
Shoulder Diameter
4 mm
Shoulder Length
45mm
Drive Size
2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STR602M4X45
Zoro #
G6453566
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5g6g
Shoulder Diameter
4 mm
Shoulder Length
45mm
Drive Size
2mm
Head Diameter
6mm
Head Height
3mm
Thread Length
4.5mm
Shoulder Dia.
4mm
Shoulder Length Tolerance
Standard (+.25mm/-.0mm)

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw,316 SS,M3x0.5mm,45mm L
Type
ASME Tolerance Knurled Head

Description

Shoulder Screw,316 SS,M3x0.5mm,45mm L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products