Shop All Automotive Wires & Cables
Amphenol
12C FLNG MT PN GRN C KEY W/C
Mfr # AT04-12PC-LE07
Zoro # G511364407
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amphenol
- MFR # AT04-12PC-LE07
- Zoro # G511364407
- Country of Origin Mexico
- Category Automotive Wires & Cables
Description
Amphenol Sine Systems AT Series connectors are designed as an IP68/69K rated mated, high-performance, cost-effective, thermoplastic solution with superior environmental seals, seal retention capabilities and are designed for use with 14-22AWG with size 16 contacts handling up to 13A. Also available in BoardLock, StructurePlus, HYPERBUSS and PanelMate Series connectors. In addition, all of the AT Series connectors have been developed to be compatible with all other existing standard products industry-wide. Available in 2, 3, 4, 6, 8, 12, 13 Mixed, 15 Mixed and 18 positions 14-22AWG, 13A, Size 16 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Eye & Eye Swivel-Hot Dip Galvanized-5/8, 5,200 lbs. Working Load (43540)
- MAHLE Cabin Air Filter, Lak490 (LAK490)
- PEAK Antifreeze Coolant, 1 gal., 50/50 (FCAB53)
- COLE HERSEE Sealed Rocker Switch w/Small Round Pilot Lights SPST On-Of (58327-01-BP)
- VALTERRA RV TEMPORARY ADAPTER 30 AMP MALE TO 15 AMP FEMALE TRIANGLE *BU2011* (A10-3015A)
- PIONEER CABLE Transhift Cable At Trans Shift, Ca-1224 (CA-1224)
- SPARTAN POWER 25 Feet of Black 4 AWG Spartan Power Battery Cable with Reel (BULK4AWG25FTBLACK)
- ASTRO PNEUMATIC 209Pc Weather Pack Connector & Seal Starter Kit (9476)
- MOTORMITE Control Cables With 2 In Black Knob 15 F Multi Purpose C, 55199 (55199)
- RAYBESTOS Chev Blazer 73-74 Control Cable, Bc92922 (BC92922)
- MOTORMITE CONTROL CABLES WITH 2 IN BLACK KNOB 10 F (55198)
- Amphenol Automotive Electrical