Shop All Automotive Wires & Cables
Amphenol
12C RT FLNG REC GRN SN C KEY
Mfr # AT13-12PC-BM03
Zoro # G511329123
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amphenol
- MFR # AT13-12PC-BM03
- Zoro # G511329123
- Country of Origin Mexico
- Category Automotive Wires & Cables
Description
Amphenol Sine Systems AT Series connectors are designed as an IP68/69K rated mated, high-performance, cost-effective, thermoplastic solution with superior environmental seals, seal retention capabilities and are designed for use with 14-22AWG with size 16 contacts handling up to 13A. Also available in BoardLock, StructurePlus, HYPERBUSS and PanelMate Series connectors. In addition, all of the AT Series connectors have been developed to be compatible with all other existing standard products industry-wide. Available in 2, 3, 4, 6, 8, 12, 13 Mixed, 15 Mixed and 18 positions 14-22AWG, 13A, Size 16 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTRONICS 2-Wire Right Angle Pigtail (A49PB)
- RANGER Floor Jack, 60,000lb lifting capacity, Pneumatic (RBJ-30TL)
- GAMBER-JOHNSON Computer Mount, Forklift, 7 in. L. Steel (7160-0366)
- CRC 10 oz Di-Electric Grease Aerosol can Translucent (03082)
- INSTALLBAY BY METRA WATERPROOF CONN/2C PLUG IN/MALE-FEM 12GA (IBWTH12)
- PACER GROUP Pacer Black 3/0 AWG Battery Cable, 50' (WUL3/0BK-50)
- GROTE Rv Power Cord, 10 ft., 6/14 ga. W 12" Lead (81-0610)
- SPARTAN POWER 25 Feet of Black 4 AWG Spartan Power Battery Cable with Reel (BULK4AWG25FTBLACK)
- SPARTAN POWER Single Red 6 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED6FT2AWG)
- ANCOR Red 6 AWG Battery Cable - 100' (112510)
- GROTE Wire, 2 Cond, PVC, Jacket, 14 ga., 1000 ft. (82-5503)
- Amphenol Automotive Wires & Cables