Shop All Automotive Wires & Cables
Amphenol
12C STRT FLNG REC BLK SN B KEY
Mfr # AT15-12PB-BM03
Zoro # G411329322
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amphenol
- MFR # AT15-12PB-BM03
- Zoro # G411329322
- Country of Origin Mexico
- Category Automotive Wires & Cables
Description
Amphenol Sine Systems AT Series connectors are designed as an IP68/69K rated mated, high-performance, cost-effective, thermoplastic solution with superior environmental seals, seal retention capabilities and are designed for use with 14-22AWG with size 16 contacts handling up to 13A. Also available in BoardLock, StructurePlus, HYPERBUSS and PanelMate Series connectors. In addition, all of the AT Series connectors have been developed to be compatible with all other existing standard products industry-wide. Available in 2, 3, 4, 6, 8, 12, 13 Mixed, 15 Mixed and 18 positions 14-22AWG, 13A, Size 16 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEX TIRE REPAIR MX Radial Repair (KEXKX-MX20)
- WAYNE WATER SYSTEMS 116HP Port Util Pump (WWB)
- RAYBESTOS Raybestos Brake Pad Set, Eht1707H (EHT1707H)
- A & I PRODUCTS Fan, 6 Blade 14.5" x13.2" x1.9" (A-SBA145306110)
- SPARTAN POWER 2 foot 4 AWG Battery Cable Set with 5/16" Ring Terminals (SP-2FT4CBL56)
- ANCOR Red 2 AWG Battery Cable - 25' (114502)
- BUYERS PRODUCTS Oil Level Gauge With Temperature Indicator - Glass (LDR02A)
- ANCOR Red 2 AWG Tinned Copper Battery Cable - 250' (114525)
- VELVAC 7-Way Circuit Breaker Socket 20 Amp (593052)
- PACER GROUP Pacer Black 6 AWG Battery Cable, 100' (WUL6BK-100)
- MOTORMITE High Temperature Socket 9005 Bulb Headlight Socke, 84792 (84792)
- Amphenol Automotive Electrical