Shop All Automotive Wires & Cables
Amphenol
12C STRTFL REC POT BRN SN DKEY
Mfr # AT15-12PD-BM17
Zoro # G511329178
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amphenol
- MFR # AT15-12PD-BM17
- Zoro # G511329178
- Country of Origin Mexico
- Category Automotive Wires & Cables
Description
Amphenol Sine Systems AT Series connectors are designed as an IP68/69K rated mated, high-performance, cost-effective, thermoplastic solution with superior environmental seals, seal retention capabilities and are designed for use with 14-22AWG with size 16 contacts handling up to 13A. Also available in BoardLock, StructurePlus, HYPERBUSS and PanelMate Series connectors. In addition, all of the AT Series connectors have been developed to be compatible with all other existing standard products industry-wide. Available in 2, 3, 4, 6, 8, 12, 13 Mixed, 15 Mixed and 18 positions 14-22AWG, 13A, Size 16 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE 5421-XT 4 Black AM / FM Antenna (5421-XT)
- MCGARD LUG NUT PACKAGED/4 14X2.0 CONE (64020)
- MIDWEST FASTENER 1-1/8"-16 x 7/8" Wheel Lug Nuts 4PK (69347)
- ILC Replacement for KUBOTA 34070-75602 ALTERNATOR (34070-75602 ALTERNATOR)
- MOTORMITE High Temperature Socket 9005 Bulb Headlight Socke, 84792 (84792)
- ANCOR Black 4 AWG Tinned Copper Battery Cable - 50' (113005)
- SPARTAN POWER 1 foot 4 AWG Battery Cable Set with 5/16" Ring Terminals (SP-1FT4CBL56)
- VELVAC 7-Way Circuit Breaker Socket 20 Amp (593052)
- INSTALLBAY BY METRA WATERPROOF CONN/2C PLUG IN/MALE-FEM 12GA (IBWTH12)
- DISCO Nylon Wire Terminal Assortment, 710 PCS (8679)
- SUNEX 7 Pc 3/8 Dr Spark Plug Socket Set (8845)
- Amphenol Automotive Electrical