Shop All Automotive Wires & Cables
Amphenol
2C RT FLNG MT REC GRY SN W/CTS
Mfr # AT13-2P-BM03
Zoro # G511329291
product price: $4.84
/ea
Sold in multiples of 2 for $9.68
$9.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amphenol
- MFR # AT13-2P-BM03
- Zoro # G511329291
- Country of Origin Mexico
- Category Automotive Wires & Cables
Description
Amphenol Sine Systems AT Series connectors are designed as an IP68/69K rated mated, high-performance, cost-effective, thermoplastic solution with superior environmental seals, seal retention capabilities and are designed for use with 14-22AWG with size 16 contacts handling up to 13A. Also available in BoardLock, StructurePlus, HYPERBUSS and PanelMate Series connectors. In addition, all of the AT Series connectors have been developed to be compatible with all other existing standard products industry-wide. Available in 2, 3, 4, 6, 8, 12, 13 Mixed, 15 Mixed and 18 positions 14-22AWG, 13A, Size 16 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS FILTER, AIR KAWASAKI 11013-2218 B1AF184 6" x6" x1" (A-B1AF282)
- KERMCO Tie Down Engineering 5/8 in. D X 40 in. L Steel Oval Head Anchor Eye with Auger (59060)
- S & K PRODUCTS S & K Products 620 8.75 in. Off Set Galvanized Funnel (200904)
- WEATHERTECH CupFone (Clamshell Packaging) (8ACF2CS)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 48" Length, 5/16" Lugs (4-5MBCSET48)
- SPARTAN POWER 4 foot 4 AWG Battery Cable Set with 5/16" Ring Terminals (SP-4FT4CBL56)
- METRA ELECTRONICS HEAT SHRINK BLUE BUTT CONNECTOR 16-14 GAUGE, PK 100 (HSBBC)
- PIONEER CABLE Detent Cable, Ca-1952 (CA-1952)
- GROTE PIGTAIL, DEUSTCH CNNCTR, TRLLNT WRK LMPS (68610)
- SPARTAN POWER Single Red 2 ft 2/0 AWG Battery Cable with 3/8" Ring Terminals (SINGLERED2/0AWG2FT38)
- ANCOR Red 2/0 AWG Tinned Copper Battery Cable - 25' (117502)
- Amphenol Automotive Electrical