Shop All Automotive Wires & Cables
Amphenol
3C STRT FLNG REC GRY SN W/CTS
Mfr # ATM15-3P-BM03
Zoro # G511329192
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amphenol
- MFR # ATM15-3P-BM03
- Zoro # G511329192
- Country of Origin Mexico
- Category Automotive Wires & Cables
Description
Amphenol Sine Systems ATM Series rectangular connectors are an IP67 rated mated, high-performance, cost-effective solution specifically designed for smaller AWG applications, while still maintaining the strengths of the AT Series product line. All of the ATM Series connectors have been developed to be compatible with other existing standard products industry-wide. 2, 3, 4, 6, 8 and 12 positions available 16-22AWG, 7.5A, Size 20 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide IP67 rated in mated condition Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy The connector design incorporates an integral latching system that ensures a definitive electrical and mechanical connection. Connector housings are manufactured with a thermoplastic material that is not only durable, but has excellent UV resistance, dielectric/mechanical properties and environmentally RoHS compliant. The sealing system is comprised of an internal and rear silicone, multi-sealing perimeter against environmental ingress. Contacts are derived from quality copper alloy to ensure an electrically-reliable connection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter For Onan Engines P216 P218 P220 1979-On 191-1828 1911828; 410-21037 (410-21037)
- CRP PRODUCTS Pentosin Pentofrost A3 Blue 1 Gallon Blue Fs G, 8115207 (8115207)
- BALDWIN FILTERS Filter Service Kit, Mack Trucks, GU713 (BK6083)
- ILC Replacement for POLARIS 3084981 STARTER (3084981 STARTER)
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 15 x 12 x 1.38 Inch Deep (5231512)
- PACER GROUP Pacer Red 2 AWG Battery Cable, 100' (WUL2RD-100)
- MOTORMITE Control Cables With 2 In Black Knob 15 F Multi Purpose C, 55199 (55199)
- ZEROSTART Weatherproof Receptacle Only - 4 Hole Square Flange, Chrome Plated (8606080)
- STANDARD IGNITION Park & Turn Signal Socket Connector, S-694 (S-694)
- SPARTAN POWER 25 Feet of Black 2 AWG Spartan Power Battery Cable with Reel (BULK2AWG25FTBLACK)
- ZEROSTART Weatherproof Receptacle - Square, 4 Hole Flange Painted (3600088)
- Amphenol Automotive Electrical