Amphenol

7158073806S


product price: $117.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mounting Type Cable
  • Insert Arrangement 28-6
  • Service Rating D
  • Shell Material Aluminum Alloy
  • Operating Voltage DC 1250
See all product information

Product Information

Dimensions

Contact Size 3#4

Details

Mounting Type Cable
Insert Arrangement 28-6
Service Rating D
Shell Material Aluminum Alloy
Operating Voltage DC 1250
Grommet & Seals Material Neoprene
Contact Material Copper Alloy
Contact Plating Silver
No. of Contacts 3
Contacts Supplied Yes
Termination Method Solder
Operating Voltage AC V RMS Max 900
Contact Mating Life 500
Shell Color Olive Drab
Crimp Wire Gauge 4
Contact Style Socket
Shielding Yes
Amperage Rating 13A & 46A
Shell Plating Olive Drab Cadmium
Insert Rotation/Keying Normal
Connector Type Circular
Orientation Straight
Operating Temperature °F (°C) -67 - +257 (-55 to +125)
Endbell Type Threaded - UNEF - Ext
Connector Style Plug
Sealing Unsealed
Insert Material Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.