Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 14C 1416 SKT PLUG

  • Mfr # 973106A2027S621

  • Zoro # G607484934


product price: $22.29
/ea

Key Features

Contact Mating Life
100
Endbell Type
Threaded - UNEF - Ext
Contact Style
Socket
Orientation
Straight
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A2027S621
Zoro #
G607484934
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Contact Mating Life
100
Endbell Type
Threaded - UNEF - Ext
Contact Style
Socket
Orientation
Straight
Termination Method
Solder
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015
No. of Contacts
14
Contact Plating
Silver
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Contact Material
Brass or Copper Alloy
Shielding
Yes
Contacts Supplied
Yes
Insert Material
Diallyl Phthalate
Insert Rotation/Keying
Normal
Connector Type
Circular
Mounting Type
Cable
Operating Voltage DC
700
Insert Arrangement
20-27
Connector Style
Plug
Service Rating
A
Shell Color
Black
Shell Plating
Non-Conductive Black Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.