Zoro Homepage

AB 14C 1416 SKT RECP

  • Mfr # 973102A2027S

  • Zoro # G007482066


product price: $17.95
/ea

Key Features

Service Rating
A
Insert Rotation/Keying
Normal
Contact Style
Socket
Contact Mating Life
100
No. of Contacts
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973102A2027S
Zoro #
G007482066
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Service Rating
A
Insert Rotation/Keying
Normal
Contact Style
Socket
Contact Mating Life
100
No. of Contacts
14
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Operating Voltage DC
700
Insert Arrangement
20-27
Specification
MIL-DTL-5015
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Material
Brass or Copper Alloy
Contacts Supplied
Yes
Amperage Rating
13A
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Insert Material
Diallyl Phthalate
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Termination Method
Solder
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.