Shop NVENT HOFFMAN
See all product information
Create Account
Panels, for Junction Boxes, Fits 6x6, SS
- Mfr # A6P6SS
- Zoro # G5858293
product price:Â
$
43.85
/ea
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
Fits 6 x 6 in
Sub-Category
Panels and Panel Accessories
Gauge
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6P6SS
- Zoro #
- G5858293
- UPC #
- 783510555603
- Country of Origin
- United States
Dimensions
- Thickness
- 14 in / 1.9 mm
- Panel Size
- 4.88 x 4.88 in / 124 x 124 mm
Details
- Item
- Panels,for Junction Boxes,Fits 6x6,SS
- Material
- Stainless Steel 304
- Finish
- Brushed #3
- For Use With
- Fits 6 x 6 in
- Sub-Category
- Panels and Panel Accessories
- Gauge
- 14 ga
- Color
- Unpainted
- Weight
- 0.40 lb
Description
Panels,for Junction Boxes,Fits 6x6,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.