Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 2C 216S PIN RECP

  • Mfr # 973102A14S9P958

  • Zoro # G707542572


product price: $10.25
/ea

Key Features

Contact Size
2#16S
Contact Style
Pin
Contacts Supplied
Yes
Connector Type
Circular
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973102A14S9P958
Zoro #
G707542572
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16S

Details

Contact Style
Pin
Contacts Supplied
Yes
Connector Type
Circular
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shielding
No
Operating Voltage DC
700
Insert Material
Diallyl Phthalate
Connector Style
Receptacle
Contact Material
Copper Alloy
Contact Plating
Silver
Shell Material
Aluminum Alloy
Insert Arrangement
14S-9
No. of Contacts
2
Shell Plating
Grey Zinc Nickel
Insert Rotation/Keying
Normal
Grommet & Seals Material
Silicone
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
500
Contact Mating Life
100
Termination Method
Solder
Service Rating
A
Shell Color
Gray
Amperage Rating
13A
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.