Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 4C 416S PIN RECP

  • Mfr # 973102A14S2P958

  • Zoro # G307544686


product price: $10.29
/ea

Key Features

Contact Mating Life
100
Operating Voltage DC
250
Contact Material
Copper Alloy
Mounting Type
Box Mount
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973102A14S2P958
Zoro #
G307544686
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16S

Details

Contact Mating Life
100
Operating Voltage DC
250
Contact Material
Copper Alloy
Mounting Type
Box Mount
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
No. of Contacts
4
Sealing
No
Service Rating
I
Shielding
No
Contact Plating
Silver
Amperage Rating
13A
Insert Arrangement
14S-10
Shell Material
Aluminum Alloy
Shell Color
Gray
Operating Voltage AC V RMS Max
200
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Termination Method
Solder
Contact Style
Pin
Grommet & Seals Material
Silicone
Insert Material
Diallyl Phthalate
Connector Style
Receptacle
Connector Type
Circular
Shell Plating
Grey Zinc Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.