Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 4C 44 PIN RECP

  • Mfr # 973102A3217PWPCAP

  • Zoro # G307544518


product price: $170.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
4
Connector Style
Receptacle
Amperage Rating
80A
Contact Style
Pin
Contact Size
4#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973102A3217PWPCAP
Zoro #
G307544518
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#4

Details

No. of Contacts
4
Connector Style
Receptacle
Amperage Rating
80A
Contact Style
Pin
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
Insert Arrangement
32-17
Insert Material
Diallyl Phthalate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.