Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AB 7C 712 PIN STRAIGHT PLUG

  • Mfr # 973106A2015P417288

  • Zoro # G107537307


product price: $32.35
/ea

Key Features

Shielding
No
Sealing
No
Contact Style
Pin
Contacts Supplied
Yes
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973106A2015P417288
Zoro #
G107537307
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Shielding
No
Sealing
No
Contact Style
Pin
Contacts Supplied
Yes
Operating Voltage DC
700
Insert Arrangement
20-15
Endbell Type
Straight Cable Clamp
Contact Material
Copper Alloy
Service Rating
A
Amperage Rating
23A
Termination Method
Solder
Contact Mating Life
100
No. of Contacts
7
Contact Plating
Silver
Orientation
Straight
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Connector Type
Circular
Mounting Type
Cable
Insert Rotation/Keying
Normal
Connector Style
Plug
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Operating Voltage AC V RMS Max
500
Insert Material
Diallyl Phthalate
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.