Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 12C 1216 PIN RECP BOX

  • Mfr # ACS02E2419P003

  • Zoro # G307543450


product price: $43.39
/ea

Key Features

Operating Voltage DC
700
Insert Arrangement
24-19
Insert Material
Neoprene
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02E2419P003
Zoro #
G307543450
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16

Details

Operating Voltage DC
700
Insert Arrangement
24-19
Insert Material
Neoprene
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Contact Style
Pin
No. of Contacts
12
Amperage Rating
13A
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.