Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 16C 1616 PIN PLUG

  • Mfr # ACC05A245P003

  • Zoro # G507539574


product price: $41.85
/ea

Key Features

Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Size
16#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACC05A245P003
Zoro #
G507539574
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
Sealing
Unsealed
Operating Voltage DC
700
Crimp Wire Gauge
20, 18, 16
Shell Color
Olive Drab
Service Rating
A
Contact Style
Pin
Shell Material
Aluminum Alloy
Connector Type
Circular
Endbell Type
Cable Clamp - Extended
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Orientation
Straight
Insert Arrangement
24-15
Mounting Type
Cable
Insert Material
Neoprene
Contacts Supplied
Yes
No. of Contacts
15
Contact Material
Copper Alloy
Shielding
Yes
Contact Mating Life
500
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.