Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol AC 17C 1716 PIN PLUG ACC04A2029P003

AC 17C 1716 PIN PLUG (Discontinued)

  • Mfr # ACC04A2029P003
  • Zoro # G207539348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACC04A2029P003
Zoro #
G207539348
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Contact Plating
Silver
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed
Shell Material
Aluminum Alloy
Orientation
Straight
Operating Voltage DC
700
Amperage Rating
13A
Endbell Type
Cable Clamp - Extended
Contact Style
Pin
Termination Method
Crimp
Contact Mating Life
500
Mounting Type
Cable
Connector Style
Receptacle
Connector Type
Circular
Contacts Supplied
Yes
Service Rating
A
Insert Arrangement
20-29
Shell Color
Olive Drab
Shielding
Yes
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
No. of Contacts
17
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.