Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol AC 17C 1716 PIN PLUG ACS05E2029P472

AC 17C 1716 PIN PLUG (Discontinued)

  • Mfr # ACS05E2029P472
  • Zoro # G907539273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACS05E2029P472
Zoro #
G907539273
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Shell Material
Aluminum Alloy
Contact Plating
Silver
Contact Style
Pin
Endbell Type
Gland Sealed - Cable Clamp
No. of Contacts
17
Shielding
Yes
Sealing
IP67
Insert Material
Neoprene
Orientation
Straight
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
700
Shell Plating
Black Anodized
Termination Method
Solder
Amperage Rating
13A
Service Rating
A
Shell Color
Black
Contact Mating Life
500
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
20-29
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Mounting Type
Cable
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.