This item is Discontinued.

Amphenol AC 17C 1716 PIN RECP LINE AIT1E2029PWS

AC 17C 1716 PIN RECP LINE (Discontinued)

  • Mfr # AIT1E2029PWS
  • Zoro # G907541504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIT1E2029PWS
Zoro #
G907541504
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Contact Plating
Silver
Insert Material
Neoprene
Orientation
Straight
Sealing
IP67
No. of Contacts
17
Service Rating
A
Connector Type
Circular
Amperage Rating
13A
Termination Method
Solder
Mounting Type
Cable
Operating Voltage DC
700
Shell Color
Olive Drab
Connector Style
Receptacle
Endbell Type
Environmental - Cable Clamp
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
W
Insert Arrangement
20-29
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Rotation Angle
80
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Contacts Supplied
Yes
Contact Mating Life
500
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.