Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 19C 1916 PIN PLUG

  • Mfr # ACS05E2214PW003

  • Zoro # G807537706


product price: $35.69
/ea

Key Features

Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Insert Arrangement
22-14
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS05E2214PW003
Zoro #
G807537706
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Insert Arrangement
22-14
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Pin
Operating Voltage DC
700
Connector Type
Circular
Mounting Type
Cable
Sealing
IP67
Insert Rotation/Keying
W
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Rotation Angle
80
Shell Material
Aluminum Alloy
Amperage Rating
13A
Termination Method
Solder
Contact Mating Life
500
No. of Contacts
19
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Service Rating
A
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Endbell Type
Gland Sealed - Cable Clamp
Shielding
Yes
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.