Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 19C 1916 PIN RECP

  • Mfr # ACC00A2214P003

  • Zoro # G307541432


product price: $43.25
/ea

Key Features

Connector Style
Receptacle
Contact Size
19#16
Shielding
Yes
Insert Arrangement
22-14
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACC00A2214P003
Zoro #
G307541432
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Connector Style
Receptacle
Shielding
Yes
Insert Arrangement
22-14
Contact Plating
Silver
Contact Material
Copper Alloy
Amperage Rating
13A
Operating Voltage DC
700
Service Rating
A
No. of Contacts
19
Shell Material
Aluminum Alloy
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Wall - Front Mount
Crimp Wire Gauge
20, 18, 16
Shell Color
Olive Drab
Sealing
Unsealed
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Termination Method
Crimp
Contacts Supplied
Yes
Insert Material
Neoprene
Orientation
Straight
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.