Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 26C 2616 PIN PLUG

  • Mfr # ACC06E2812P003

  • Zoro # G307537893


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Contact Size
26#16
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Mounting Type
Cable
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACC06E2812P003
Zoro #
G307537893
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#16

Details

Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Mounting Type
Cable
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Amperage Rating
13A
Insert Arrangement
28-12
Connector Type
Circular
Operating Voltage DC
700
Sealing
Unsealed
Service Rating
A
Contact Material
Copper Alloy
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Endbell Type
Cable Clamp - Extended
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Connector Style
Plug
Contacts Supplied
Yes
Contact Plating
Silver
No. of Contacts
26
Contact Mating Life
500
Termination Method
Crimp
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.