Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Amphenol AC 2C 20 SKT RECP RADSOK ACC02R325R003

AC 2C 20 SKT RECP RADSOK (Discontinued)

  • Mfr # ACC02R325R003
  • Zoro # G207482538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC02R325R003
Zoro #
G207482538
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#0

Details

Amperage Rating
13A & 46A
Insert Rotation/Keying
Normal
Shielding
Yes
Orientation
Straight
Connector Style
Receptacle
Sealing
IP67
Operating Voltage DC
1250
Contact Mating Life
500
Operating Voltage AC V RMS Max
900
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Endbell Type
Threaded - UNEF - Ext
Service Rating
D
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
No. of Contacts
2
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Insert Arrangement
32-5
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount
Contact Style
Socket
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
Yes
Contact Plating
Silver
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.