Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 2C 24 PIN RECP

  • Mfr # ACC03249P003

  • Zoro # G207543574


product price: $51.95
/ea

Key Features

Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Material
Neoprene
Insert Arrangement
24-9
Contact Size
2#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC03249P003
Zoro #
G207543574
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#4

Details

Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Material
Neoprene
Insert Arrangement
24-9
Amperage Rating
80A
Contact Style
Pin
Operating Voltage DC
700
No. of Contacts
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.