Zoro Homepage

AC 2C 28 SKT RECP RADSOK

  • Mfr # ACC00AF2023R003

  • Zoro # G807483423


product price: $39.69
/ea

Key Features

Shell Color
Olive Drab
Contact Style
Socket
Contacts Supplied
Yes
Shielding
Yes
Insert Arrangement
20-22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC00AF2023R003
Zoro #
G807483423
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#8

Details

Shell Color
Olive Drab
Contact Style
Socket
Contacts Supplied
Yes
Shielding
Yes
Insert Arrangement
20-22
No. of Contacts
2
Connector Style
Receptacle
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Orientation
Straight
Connector Type
Circular
Contact Plating
Silver
Contact Material
Copper Alloy
Endbell Type
Cable Clamp - Extended
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Insert Rotation/Keying
Normal
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250(J) 700(all others)
Mounting Type
Wall - Front Mount
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
8
Amperage Rating
13A & 46A
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.