Amphenol

AC 37C 3716 PIN PLUG LC


product price: $25.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sealing Unsealed
  • Operating Voltage AC V RMS Max 500
  • Connector Style Plug
  • Termination Method Crimp
  • Insert Arrangement 28-15
See all product information

Product Information

Dimensions

Contact Size 35#16

Details

Sealing Unsealed
Operating Voltage AC V RMS Max 500
Connector Style Plug
Termination Method Crimp
Insert Arrangement 28-15
Orientation Straight
Amperage Rating 13A
Operating Temperature °F (°C) -67 - +257 (-55 to +125)
Contacts Supplied No
No. of Contacts 35
Contact Material Copper Alloy
Insert Material Neoprene
Crimp Wire Gauge 20, 18, 16
Shell Material Aluminum Alloy
Mounting Type Cable
Rotation Angle 250
Contact Mating Life 500
Shielding Yes
Service Rating A
Grommet & Seals Material Neoprene
Contact Style Pin
Contact Plating Silver
Endbell Type Cable Clamp - Extended
Shell Color Olive Drab
Operating Voltage DC 700
Insert Rotation/Keying Y
Connector Type Circular
Shell Plating Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.