Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 3C 30 SKT RECP

  • Mfr # ACC00AF364R003

  • Zoro # G207484037


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Endbell Type
Cable Clamp - Extended
Shielding
Yes
Contact Mating Life
500
Connector Type
Circular
Service Rating
A(B,C) D(A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC00AF364R003
Zoro #
G207484037
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#0

Details

Endbell Type
Cable Clamp - Extended
Shielding
Yes
Contact Mating Life
500
Connector Type
Circular
Service Rating
A(B,C) D(A)
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Style
Socket
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed
Mounting Type
Wall - Front Mount
Amperage Rating
13A & 46A
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Insert Arrangement
36-4
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Connector Style
Receptacle
Orientation
Straight
Contact Material
Copper Alloy
No. of Contacts
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.